Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 3/16 in., Bright
Mfr # 402-187120
Zoro # G4343039
product price: $18.93
/ea
$18.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/16 in - 0.1875
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-187120
- Zoro # G4343039
- UPC # 888226079037
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 3/4 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Depth:Dia. Ratio | 4xD |
Body Dia. | 3/16 in |
Size (In.) | 3/16 |
Depth x Dia. Ratio | 4xD |
Size (mm) | 4.76 |
Size | 3/16" |
Drill Bit Size | 3/16 in |
Drill Size | 3/16" |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 3/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Carpet Floor Tool Kit, Hose 1-1/4" dia. (KTRI05821)
- ZORO SELECT Insert Install Tool, Prewinder, M4 x 0.7 (3520-4.00HIP)
- DAVIES Deluxe Ball Knob, 1/2-13 Thread Size, 0.75" Type, GP Phenolic (0145-A)
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- Zoro Select Spotting Drills