Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/8 in., TiAlN
Mfr # 402-125120B
Zoro # G4345385
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402-125120B
- Zoro # G4345385
- UPC # 888226198608
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/8 in |
Drill Bit Size | 1/8 in |
Drill Size | 1/8" |
Size | 1/8" |
Size (mm) | 3.18 |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Size (In.) | 1/8 |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 1/8 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- CRESCENT NICHOLSON FILE5-1/4""TUNGSTEN POINT (02375NN)
- MORSE Carbide Circular Saw Blade, Arbor 5/8 (102650-WWG)
- ESTWING Engineers Hammer 3Lb (E6-48E)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- BLAIR Spotweld Pilots for BLR11090, 3 pcs. (11121)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- Zoro Select Spotting Drills