Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/8 in., Bright
Mfr # 402-125140
Zoro # G4345376
product price: $13.74
/ea
$13.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-125140
- Zoro # G4345376
- UPC # 888226198431
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Body Dia. | 1/8 in |
Drill Bit Size | 1/8 in |
Drill Size | 1/8" |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 5xD |
Size | 1/8" |
Size (mm) | 3.18 |
Depth:Dia. Ratio | 5xD |
Size (In.) | 1/8 |
Description
Spotting Drill Bit, Carbide, 140 Degrees , 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-02)
- PROTO Micrometer Ratcheting Head Torque Wrench, 1/2 in Drive Size, 50 ft lb to 250 ft lb torque increments (J6014C)
- DEWALT 1/8 COLLET FOR DYRWALL CUTOUT TOOL (DCE55018)
- ONSRUD Rout End Mill, Down Spiral O, 1/16, 1/4 (62-602)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- Zoro Select Spotting Drills