Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/8 in., Bright
Mfr # 402-125120
Zoro # G4345391
product price: $14.14
/ea
$14.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-125120
- Zoro # G4345391
- UPC # 888226173704
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 5xD |
Size (In.) | 1/8 |
Body Dia. | 1/8 in |
Depth x Dia. Ratio | 5xD |
Size (mm) | 3.18 |
Size | 1/8" |
Drill Bit Size | 1/8 in |
Drill Size | 1/8" |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Electric Engraver AC120V, 60Hz (PT-5203A)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- BESSEY Bar Clamp, Max Jaw Opening 16 in, Throat Depth 5 1/2 in, Steel Handle (GSM40)
- PROTO Short Puller Jaw (J4015)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- Zoro Select Countersinks, Center Drills & Spotting Drills