Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/4 in., TiAlN
Mfr # 402-250140B
Zoro # G4345470
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-250140B
- Zoro # G4345470
- UPC # 888226198479
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Depth x Dia. Ratio | 3xD |
Drill Size | 1/4" |
Size (mm) | 6.35 |
Body Dia. | 1/4 in |
Drill Bit Size | 1/4 in |
Size | 1/4" |
Size (In.) | 1/4 |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 3xD |
Description
Spotting Drill Bit, Carbide, 140 Degrees , 1/4 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- DEWALT 6 Piece Bi-Metal Reciprocating Saw Blade Set (DW4856)
- FISKARS Aviation Snip Straight (710600-1001)
- KESON Measuring Wheel, Spoke, 1.5 ft Circ, ft./in (RRT6)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- Zoro Select Spotting Drills