Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/4 in., TiAlN
Mfr # 402-250120B
Zoro # G4345498
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-250120B
- Zoro # G4345498
- UPC # 888226198622
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Size (In.) | 1/4 |
Size | 1/4" |
Size (mm) | 6.35 |
Depth:Dia. Ratio | 3xD |
Drill Bit Size | 3/8 in |
Drill Size | 1/4" |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/4 in |
Depth x Dia. Ratio | 3xD |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 3/8 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40302)
- SPYDER Jigsaw Blade, Steel, L 4in. (300004)
- DRILL AMERICA 2-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2312)
- SPEEDAIRE Thumb Lever Air Gun Kit (52CF65)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- Zoro Select Countersinks, Center Drills & Spotting Drills