Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/4 in., Bright
Mfr # 402-250140
Zoro # G4345489
$24.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402-250140
- Zoro # G4345489
- UPC # 888226197298
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Drill Bit Size | 1/4 in |
Size (In.) | 1/4 |
Size | 1/4" |
Depth x Dia. Ratio | 3xD |
Body Dia. | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 3xD |
Size (mm) | 6.35 |
Drill Size | 1/4" |
Description
Spotting Drill Bit, Carbide, 140 Degrees , 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-25-5PK)
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- DRILL AMERICA 1" NPT 3" OD HSS Round Adjustable Pipe Die (DWTH3-1NPT)
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- Zoro Select Spotting Drills