Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/4 in., Bright
Mfr # 402-250082
Zoro # G4345461
product price: $27.26
/ea
$27.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1/4 in - 0.2500
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-250082
- Zoro # G4345461
- UPC # 888226206679
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Drill Bit Size | 1/4 in |
Size | 1/4" |
Size (In.) | 1/4 |
Body Dia. | 1/4 in |
Size (mm) | 6.35 |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/4" |
Description
Spotting Drill Bit, Carbide, 82 Degrees , 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- URREA 1/2" Drive Extra Long Hex Bit Socket 3/8" (5441-3/8L)
- SMITHS 2-Step Knife Sharpener (CCKS)
- KIPP Wing Grip, Mini, D=8-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0AEX20)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- Zoro Select Countersinks, Center Drills & Spotting Drills