Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/2 in., TiAlN
Mfr # 402-500090B
Zoro # G4345601
product price: $76.77
/ea
Free Shipping & Returns
$76.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-500090B
- Zoro # G4345601
- UPC # 888226198592
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 1/4 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Body Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Depth x Dia. Ratio | 3xD |
Size (mm) | 12.70 |
Drill Size | 1/2" |
Size | 1/2" |
Size (In.) | 1/2 |
Depth:Dia. Ratio | 3xD |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 1/2 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 6 lb., 12 In, Aluminum (AM6LNAG)
- MILWAUKEE TOOL 5-Pc 3 Yellow Foam Polishing Pad For 2438-20 (49-36-5790)
- PROTO PLIER LOCK RING W/GRIP (POJ250G)
- OTC Handled Pry Bar, 12" (8212)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- Zoro Select Spotting Drills