Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/2 in., Bright
Mfr # 402-500140
Zoro # G4345647
product price: $53.31
/ea
$53.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-500140
- Zoro # G4345647
- UPC # 888226198523
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 1/4 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Size (mm) | 12.70 |
Drill Bit Size | 1/2 in |
Body Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/2" |
Depth x Dia. Ratio | 3xD |
Size | 1/2" |
Size (In.) | 1/2 |
Depth:Dia. Ratio | 3xD |
Description
Spotting Drill Bit, Carbide, 140 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 10 Locking Cclamp Plier, With Self Levelling Jaw, 11116 Jaw Opening (233-10)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ7)
- MILWAUKEE TOOL 1-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9621)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD2 (2CYD2)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- Zoro Select Spotting Drills