Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/2 in., Bright
Mfr # 402-500090
Zoro # G4345610
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-500090
- Zoro # G4345610
- UPC # 888226079112
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 1/4 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Drill Bit Size | 1/2 in |
Drill Size | 1/2" |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Size | 1/2" |
Size (mm) | 12.70 |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/2 |
Body Dia. | 1/2 in |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53610 (53610)
- DISCO Squeeze Insert Tool Mandrel 1/4"- 20 Thrd Size (12974)
- DE-STA-CO Latch Clamp, Vertical, SS, 1000 Lbs, 2.37 In (334-SS)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- Zoro Select Countersinks, Center Drills & Spotting Drills