Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/2 in., Bright
Mfr # 402-500082
Zoro # G4345629
product price: $61.90
/ea
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-500082
- Zoro # G4345629
- UPC # 888226206716
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 1/4 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Size (mm) | 12.70 |
Depth:Dia. Ratio | 3xD |
Size (In.) | 1/2 |
Depth x Dia. Ratio | 3xD |
Size | 1/2" |
Drill Size | 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Body Dia. | 1/2 in |
Description
Spotting Drill Bit, Carbide, 82 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hook Clamp D=20, Form:A Carbon Steel (K0012.08)
- MILWAUKEE TOOL Rear Blade Guide Assembly (42-28-0211)
- WARNER Scraper, 4", 16-3/4" Handle (791)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- Zoro Select Spotting Drills