Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Bright
Mfr # 402-888801
Zoro # G4341499
Free Shipping & Returns
$192.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
- Flute Length 5/8 in, 3/4 in, 1 in, 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402-888801
- Zoro # G4341499
- UPC # 888226263764
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 5/8 in, 3/4 in, 1 in, 1 1/4 in |
Overall Length | 2 in, 2 1/2 in, 3 in |
Body Diameters Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Size (mm) | 3.18 - 12.70 |
Size | 1/8", 3/16", 1/4", 3/8", 1/2" |
Smallest Body Dia. | 1/8 in |
Drill Size | 1/8", 3/16", 1/4", 3/8", 1/2" |
Sizes Included | 1/8", 3/16", 1/4", 3/8", 1/2" |
Drill Bit Size | 1/8", 3/16", 1/4", 3/8", 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Largest Body Dia. | 1/2 in |
Size (In.) | 1/8 - 1/2 |
For Screw Size | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in |
Description
Item Spotting Drill Bit Set, Number of Pieces 5, Countersink Angle 90 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Utility Knife Blades, 10-Pack (44124)
- GEARWRENCH All-Purpose Scraper and Sticker Remover (2106)
- PROTO Combination Wrench, Metric, 70mm Size (J1270M)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" Hex Bit Socket, SAE 3/8" Drive (CMMT46663)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- CLEVELAND NC Long Spotting and Centering Drill Cleveland 2645 Bright HSS RHS/RHC 1/2 (C24183)
- Zoro Select Countersinks, Center Drills & Spotting Drills