Shop All Spotting Drills
Zoro Select
NC Spotting Drills, AlTiN
Mfr # 402-888822
Zoro # G4341526
product price: $228.68
/ea
Free Shipping & Returns
$228.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Measurement System Fractional Inch
- Finish - Machining AlTiN
- Flute Length 5/8 in, 3/4 in, 1 in, 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-888822
- Zoro # G4341526
- UPC # 888226263818
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 5/8 in, 3/4 in, 1 in, 1 1/4 in |
Overall Length | 2 in, 2 1/2 in, 3 in |
Smallest Body Dia. | 1/8 in |
Drill Bit Size | 1/8", 3/16", 1/4", 3/8", 1/2" |
Size (In.) | 1/8 - 1/2 |
Largest Body Dia. | 1/2 in |
Size (mm) | 3.18 - 12.70 |
Sizes Included | 1/8", 3/16", 1/4", 3/8", 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Size | 1/8", 3/16", 1/4", 3/8", 1/2" |
Drill Size | 1/8", 3/16", 1/4", 3/8", 1/2" |
Body Diameters Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
For Screw Size | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in |
Description
Item Spotting Drill Bit Set, Number of Pieces 5, Countersink Angle 140 Degrees , Material - Machining Carbide, Finish - Machining AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1231000)
- LINK HANDLES 36Pro Rail Pick Handle (63025)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- MILWAUKEE TOOL 18mm Precision Snap Blades (10 PK) (48-22-9118)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- BLAIR Spotweld Cutter, 8mm (11308)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- Zoro Select Spotting Drills