Shop All Tags
Zoro Select
Nbr Tag, 1-1/4 x 1-1/4In, Sq., 201 to 300
Mfr # 22CN42
Zoro # G5319097
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green/White
- Height 1 1/4 in
- Width 1 1/4 in
- Character Series 201 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22CN42
- Zoro # G5319097
- UPC # 190735425626
- Country of Origin China
- Category Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Plastic |
Color | Green/White |
Character Series | 201 to 300 |
Application | General Purpose |
Character Type | Numbers |
Tag Shape | Square |
Shape | Square |
Includes | (100) Numbered Tags |
Number Series | 201 to 300 |
Item | Numbered Tag |
Number Sequence | 201-300 |
Valve Tag Application | General Purpose |
Shop By | Closeouts |
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Numbers, Number Sequence 201-300, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pole Climbing Gaffs for 1986AR Series (86)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- ZORO SELECT Tag, Anodized Al, Orange, 2" H x 2" W, PK25 (43752)
- ZORO SELECT Tag, Brass, Yellow, 1" Hx1" W, Square, PK100 (41422)
- ZORO SELECT Tag, SS, Silver, 1" H x 2" W, Round, PK25 (43576)
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- ZORO SELECT Nbr Tag, 1-1/8 x 1-1/8In, 201-300, PK100 (22FC58)
- ZORO SELECT Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (3XCA9)
- BRADY Number Tag, Brass, PLBG 276-300, PK25 (23439)
- Zoro Select Tags