Shop All Tags
Zoro Select
Nbr Tag, 1-1/4 x 1-1/4In, Oct, 201 to 300
Mfr # 22CN57
Zoro # G5319133
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1 1/4 in
- Width 1 1/4 in
- Character Series 201 to 300
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CN57
- Zoro # G5319133
- UPC # 190735425770
- Country of Origin China
- Category Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Plastic |
Color | Black/White |
Character Series | 201 to 300 |
Application | General Purpose |
Character Type | Numbers |
Tag Shape | Octagon |
Shape | Octagon |
Number Series | 201 to 300 |
Includes | (100) Numbered Tags |
Item | Numbered Tag |
Valve Tag Application | General Purpose |
Number Sequence | 201-300 |
Shop By | Closeouts |
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Octagon, Character Type Numbers, Number Sequence 201-300, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MPRE-06-XXL)
- ACCUFORM Label, Flame, 2x2 In, Poly, 250 Roll (LZH611EV2)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XXL (8376K)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- ZORO SELECT Tag, Brass, Yellow, 2" Hx2" W, Round, PK100 (41882)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 51-75, PK25 (2YB56)
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- ZORO SELECT Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (29UG15)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- Zoro Select Tags