Shop All Tags
Zoro Select
Nbr Tag, 1-1/2 x 1-1/2In, 51-75, PK25
Mfr # 22FC71
Zoro # G5317295
product price: $19.35
/pk 25, $0.77/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black/Silver
- Height 1 1/2 in
- Width 1 1/2 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FC71
- Zoro # G5317295
- UPC # 190735427217
- Country of Origin China
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Plastic |
Color | Black/Silver |
Character Series | 51 to 75 |
Application | General Purpose |
Character Type | Numbers |
Tag Shape | Round |
Shape | Round |
Number Series | 51 to 75 |
Item | Numbered Tag |
Valve Tag Application | General Purpose |
Number Sequence | 051-075 |
Shop By | Closeouts |
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Number Sequence 051-075, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Class 2 High Visibility Vest, Lime (1083-XL)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS566, FS8125 (FS139-DL-2X)
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 58L (18109155)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, PK100 (8NC19)
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43758)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 1-1/2" W, PK100 (41452)
- ZORO SELECT AED Inspection Tag, 5x4 (38N693)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43073)
- Zoro Select Tags