Shop All Tags
Zoro Select
Nbr Tag, 1-1/2 x 1-1/2 In, 76-100, PK25
Mfr # 2YB29
Zoro # G0313117
product price: $11.19
/pk 25, $0.45/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Application General Purpose
- Character Type Numbers
- Hole Size 3/16 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2YB29
- Zoro # G0313117
- UPC # 190735457559
- Country of Origin China
- Category Tags
Dimensions
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Color | Gold |
Application | General Purpose |
Character Type | Numbers |
Item | Numbered Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Chemical Resistant | No |
Printed Language | English |
Number Sequence | 076-100 |
Write on Surface | No |
Number of Printed Sides | 1 |
Serialization Method | Consecutive Numbers |
Marking Style | Stamped |
Valve Tag Application | General Purpose |
Corrosion Resistant | No |
Graffiti Resistant | No |
Shop By | Closeouts |
Description
Numbered Tag, Valve Tag Application General Purpose, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Brown, PR (IEX-PIG-03-M)
- ARMOR GUYS Cut-Resistant Glove, PU Coating, L, PK 12 (06-010-L)
- KLEENGUARD Disposable Coveralls, 5XL/6XL, 25 PK, White, KleenGuard(TM) A45, Zipper (41498)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-151)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- ZORO SELECT Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (43Z169)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z193)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- Zoro Select Tags