Shop All Tags
Zoro Select
Nbr Tag, 1-1/2 x 1-1/2 In, 1-25, PK25
Mfr # 2YB54
Zoro # G2276364
product price: $12.15
/pk 25, $0.49/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Application General Purpose
- Character Type Numbers
- Hole Size 3/16 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2YB54
- Zoro # G2276364
- UPC # 190735457801
- Country of Origin China
- Category Tags
Dimensions
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Color | Silver |
Application | General Purpose |
Character Type | Numbers |
Item | Numbered Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Chemical Resistant | No |
Number of Printed Sides | 1 |
Write on Surface | No |
Corrosion Resistant | No |
Printed Language | English |
Graffiti Resistant | No |
Serialization Method | Consecutive Numbers |
Number Sequence | 001-025 |
Valve Tag Application | General Purpose |
Marking Style | Stamped |
Description
Numbered Tag, Valve Tag Application General Purpose, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- ZORO SELECT 4 Pair Boot Drying Rack, PVC Coated (6GLC8)
- HONEYWELL UVEX Lens Cleaning Wipes, Anti-Static, 100PK (S470)
- ZORO SELECT Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (20TH11)
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43657)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- ZORO SELECT Tag, Anodized Al, Orange, 2" H x 2" W, PK25 (43752)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (9XVT4)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43005)
- Zoro Select Tags