Shop All File Folders
Zoro Select
Navy Blue Desk Folder, A-Z
Mfr # 89282
Zoro # G5381909
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 20
- Width 9-7/8"
- Expanded Width 1-3/8"
- Color Blue
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 89282
- Zoro # G5381909
- UPC # 086486892827
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-7/8" |
Expanded Width | 1-3/8" |
Size | Letter |
Height | 8 1/2 in |
Overall Width | 11 in |
Height/Length | 11.75" |
Document Size | Letter |
Paper Size | Letter |
Expanded Depth | 1 3/8 in |
Description
Expandable Desk File, Number of Pockets 20, Material Paper, Color Blue, Height 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gel Pen, 0.7mm Point, Acid-Free, Non-Smearing, 20/PK, AST PK (ZEB47220)
- SHARPIE Permanent Marker, Fine LeadTip, Black LeadTip (30162PP)
- XEROX XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- CIG ecoPost Remanufactured Postage Meter Red Ink Cartridge for Pitney Bowes SL-870-1 (ECO8701)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, 11 PT. MANILA, 50PK (14513)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Center Position, Manila, PK100 (15332)
- SMEAD Folder, File, Prsbd, Ltr, 2""Exp Pk (SMD26210)
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Maroon, PK100, Tab Cut: 1/3 (13093)
- SMEAD File Folder 8-1/2 x 14", 2/5"Cut, Manila, PK100, Tab Cut: 2/5 (15386)
- TOPS BUSINESS FORMS Pendaflex, EXPANDING WALLET, 3.5in EXPANSION, 1 SECTION, TABLOID SIZE, BROWN (B1060E)
- Zoro Select File Folders