Shop All File Folders
Zoro Select
Nature Saver Classification Folders, PK10
Mfr # NATSP17206
Zoro # G3450671
product price: $42.15
/pk 10, $4.22/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material 25 pt. Stock
- Tab Cut 2/5
- Height 8 1/2 in
- Tab Position Right of Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NATSP17206
- Zoro # G3450671
- Country of Origin Mexico
- Category File Folders
Dimensions
Height | 8 1/2 in |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | Classification File Folders |
Color | Red |
Material | 25 pt. Stock |
Tab Cut | 2/5 |
Tab Position | Right of Center |
Number of Fasteners | 4 |
Number of Dividers | 2 |
Tab Location | Top |
Product Type | Classification File Folders |
Fastener Capacity | 2 in |
Description
Classification File Folders, Tab Cut 2/5, Number of Fasteners 4, Number of Dividers 2, Height 8 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- EXPO Low-Odor Dry-Erase Set, Chisel/Bold Tips, Eraser, Cleaner, AST PK (SAN80653)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17205)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01058)
- NATURE SAVER Nature Saver Top Tab Fstnr Folder5, PK25 (NATSP17215)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17201)
- ZORO SELECT Manila File Folder, Letter, 1/3Cut, PK100 (NAT00836)
- NATURE SAVER Nature Saver End Tab Folder, PK25 (NATSP17266)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- Zoro Select File Folders