Shop All Foam Sheets
Zoro Select
Natural Sponge Sheet, L 12 in, Black
Mfr # ZUSANATSR-37
Zoro # G903888382
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Type Adhesive
- Thickness 3/8 in
- Length 12 in
- Width 12 in
- Length Tolerance +/-1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSANATSR-37
- Zoro # G903888382
- UPC # 193005501044
- Country of Origin United States
- Category Foam Sheets
Dimensions
Length | 12 in |
Width | 12 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Natural Sponge Foam Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-ESD-20)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x3/4 ID, PK10 (24173)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 6 ft L. (7060_72_0)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 12 X 24 (STFE.125V-12X24)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black (CCNES1/4F91325)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-27)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Charcoal (5GCW2)
- ZORO SELECT Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 24 in W, 27 in L, 1 in Thick, Charcoal/Blue (5GDA2)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL03.00XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL06.00XOH)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X2X50T)
- Zoro Select Foam Sheets