Shop All Kraft Paper
Zoro Select
Natural Kraft Paper 36" x 600 ft., 60 lb. Basis Weight
Mfr # 5PGP4
Zoro # G3486917
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 60 lb
- Length 600 ft.
- Width 36"
- Color Kraft
- Roll Dia. 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PGP4
- Zoro # G3486917
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 600 ft. |
Width | 36" |
Roll Dia. | 8 1/2 in |
Roll Length | 600 ft |
Roll Width | 36 in |
Details
Item | Kraft Paper |
Basis Weight | 60 lb |
Color | Kraft |
Green Environmental Attribute | Plastic-Free Packaging Product |
Roll Weight | 36 lb |
Packing Paper Form | Roll |
Bundle Weight | 36 lb |
Packing Paper Type | Kraft Paper |
Description
Kraft Paper, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 60 lb, Roll Width 36 in, Roll Length 600 ft, Roll Weight 36 lb, Bundle Weight 36 lb, Roll Dia. 8 1/2 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 3 1/3", White, 600/Case (LL127)
- DYMO Address Label, 260/Roll, White, PK2 (30320)
- PARTNERS BRAND Heavy-Duty Strapping Cart, Black, 1/Each (SC52)
- TOPS BUSINESS FORMS Pendaflex, DOUBLE STUFF FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (54459)
- ZORO SELECT Brown Kraft Paper 12" x 720 ft., 50 lb. Basis Weight (6TWR2)
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight (5PGR4)
- ZORO SELECT Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight (5PGR5)
- ZORO SELECT Natural Kraft Paper 48" x 1200 ft., 30 lb. Basis Weight (5PGL8)
- ZORO SELECT Natural Kraft Paper 30" x 1200 ft., 30 lb. Basis Weight (5PGL6)
- ZORO SELECT 24" W Poly Coated Kraft Paper (5PGL1)
- IDL PACKAGING 15 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-15)
- Zoro Select Kraft Paper