Shop All Kraft Paper
Zoro Select
Natural Kraft Paper 24" x 1225 ft., 40 lb. Basis Weight
Mfr # 5PGN1
Zoro # G2781265
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 40 lb
- Length 1225 ft.
- Width 24"
- Color Kraft
- Roll Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PGN1
- Zoro # G2781265
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1225 ft. |
Width | 24" |
Roll Dia. | 9 in |
Roll Length | 1,225 ft |
Roll Width | 24 in |
Details
Item | Kraft Paper |
Basis Weight | 40 lb |
Color | Kraft |
Green Environmental Attribute | Plastic-Free Packaging Product |
Packing Paper Type | Kraft Paper |
Roll Weight | 33 lb |
Bundle Weight | 33 lb |
Packing Paper Form | Roll |
Description
Kraft Paper, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 40 lb, Roll Width 24 in, Roll Length 1,225 ft, Roll Weight 33 lb, Bundle Weight 33 lb, Roll Dia. 9 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Magnetc, Glass Board, 35.43"Hx47.24"W, Blue (83844-BLUE)
- EMS MIND READER. Mind Reader Clipboard with Portfolio Storage and Built-in Calculator, Black (CLIPCALC-BLK)
- LETTASAFE Letter plate for Liberty chute in Silver finish (LM6-SLVR)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- ZORO SELECT Recycled Kraft Paper 24 In. x 250 ft., 40 lb. Basis Weight (48K981)
- ZORO SELECT Natural Kraft Paper 24" x 18", 30 lb. Basis Weight, Pk1660 (5PGR0)
- ZORO SELECT Natural Kraft Paper 48" x 1200 ft., 30 lb. Basis Weight (5PGL8)
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- ZORO SELECT Natural Kraft Paper 48" 600 ft., 60 lb. Basis Weight (5PGP5)
- ZORO SELECT 40 lb. Natural Kraft Paper 24" x 900 ft. (5PGN0)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 18"x300', Kraft (IKP1860)
- Zoro Select Kraft Paper