Shop All Bottles & Jars
Zoro Select
Narrow Mouth Bottle, 500ml, PK12
Mfr # 3UEL4
Zoro # G4742333
product price: $38.89
/pk 12, $3.24/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/ 16 oz.
- Height 168mm
- Autoclavable No
- Standards EPA Protocol C
- Pre-Cleaned Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UEL4
- Zoro # G4742333
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - Metric | 168 mm |
Screw Closure Size | 28-415 mm |
Diameter | 74 mm |
Labware Height - English | 6.6 in |
Labware Screw Closure Size | 28-415 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 74 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- ADVANTAGE CONTROLS 2" Contact Head Water Meter (AWM-200)
- ZORO SELECT Specimen Container, 8 oz, PK500 (4220)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- ZORO SELECT Round Preclean Bottle, 500ml, PK12 (3TRL5)
- ZORO SELECT Bottle Sq w/ Hndl 10 L Azlon (3UDT8)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK9)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- Zoro Select Bottles & Jars