Shop All Bottles & Jars
Zoro Select
Narrow Mouth Bottle, 1000ml, PK12
Mfr # 3UUJ9
Zoro # G4742324
product price: $45.69
/pk 12, $3.81/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1000mL/ 32 oz.
- Height 213mm
- Autoclavable No
- Standards EPA Protocol C
- Diameter 91 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UUJ9
- Zoro # G4742324
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 213mm |
Diameter | 91 mm |
Labware Height - Metric | 213 mm |
Labware Height - English | 8.4 in |
Labware Screw Closure Size | 38-415 mm |
Screw Closure Size | 38-415 mm |
Body Diameter - Metric | 91 mm |
Overall Height - Metric | 213 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Narrow |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 213 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-250)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4010)
- DIGI-SENSE Traceable Radio-Controlled Digital Wall (94460-25)
- ZORO SELECT Dispensing Bottle, 4 oz., Automatic (35315)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- ZORO SELECT Wide Mouth Packer Bottle, 125ml, PK24 (3UDD3)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UDC6)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- Zoro Select Bottles & Jars