Shop All Disposable Napkins
Zoro Select
Napkins, Xpressnap(R), PK6000
Mfr # DX900
Zoro # G308857150
product price: $101.99
/pk 6000, $0.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Napkin Fold Type Interfold
- Napkin Pattern Plain
- Napkin Style Dispenser
- Bleached Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DX900
- Zoro # G308857150
- UPC # 10073286615777
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Unfolded Napkin Width | 8 1/2 in |
Unfolded Napkin Size | 8 1/2 in x 13 in |
Folded Napkin Dimensions | 4 1/4 in x 6 1/2 in |
Folded Napkin Dimensions LxW | 6 1/2 in x 4 1/4 in |
Folded Napkin Width | 4 1/4 in |
Folded Napkin Length | 6 1/2 in |
Unfolded Napkin Length | 13 in |
Unfolded Napkin L x W | 13 in x 8 1/2 in |
Description
Disposable Dispenser Napkin, Bio-Based Yes, Bleached Yes, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 1/4 in x 6 1/2 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type Interfold, Napkin Pattern Plain, Pack Count 500, Packs per Case 12, Ply 1, Product Series Xpressnap, Recyclable Yes, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 8 1/2 in x 13 in, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG Cofe K-Cup Spcl Bnd 24Pk (5000351721)
- SQWINCHER Zero Sports Drink Mix, Sugar Free, 20 oz ready to drink, Mixed Berry, 24 Pack (159030804)
- BADGER AIR-BRUSH NEEDLE ASSEMBLY-HEAVY (BA50-084)
- HOBART Switch Kit 3/8" 5 1/4T (00-419621-000G1)
- ZORO SELECT Beverage Napkin, White, 1/8 Fold, PK4000 (409177)
- ZORO SELECT Disp Din Nap, 7 3/4 in x 7 3/4 in, PK1000 (253263)
- ZORO SELECT Guest Towel, Wt, 1Ply, 1/6 Fold, PK500 (856513)
- ZORO SELECT 8.5" x 4.25" Linen-Like White Guest Towels, PK500 (856499)
- ZORO SELECT Disp Din Nap, 3 3/4 in x 4 1/4 in, PK3000 (BWK8321)
- ZORO SELECT Disp Din Nap, 6 in x 7 in, PK8000 (BWK8316)
- CREATIVE CONVERTING Video Game Party Napkins, 6.5", 192PK (336035)
- Zoro Select Disposable Napkins