Shop All Napkin Dispensers
Zoro Select
Napkin Dispenser with Stand, 13 in D
Mfr # H5005STBK
Zoro # G606878659
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Fold Type Full Fold
- Dispenser Material Plastic
- Dispenser Color Clear
- Napkin Dispenser Capacity 450
- Use Napkin Number 33201, BWK 8302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H5005STBK
- Zoro # G606878659
- UPC # 759376107096
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Width | 8 in |
Napkin Size | 4 1/4 in to 5 1/4 in x 6 1/2 in |
Depth | 13 in |
Height | 17 1/2 in |
Napkin Dispenser Dimensions | 17 1/2 in x 8 in x 13 in |
Details
Item | Napkin Dispenser with Stand |
Napkin Fold Type | Full Fold |
Dispenser Material | Plastic |
Dispenser Color | Clear |
Napkin Dispenser Capacity | 450 |
Use Napkin Number | 33201, BWK 8302 |
Product Series | Venue |
Recyclable | No |
Mounting | Countertop |
Bio-Based | No |
FSC Certified | No |
BPI Certified | No |
SFI Certified | No |
Compostable | Not Compostable |
Standards | NSF Certified |
USDA Certified Bio-based Products | No |
Product Type | Napkin Dispenser |
Disposable Utensil Type | Napkin Dispenser |
Description
Napkin Dispenser with Stand, Depth 13 in, Dispenser Material Plastic, Height 17 1/2 in, Mounting Countertop, Napkin Dispenser Capacity 450, Napkin Fold Type Full Fold, Product Series Venue, Product Type Napkin Dispenser, Standards NSF Certified, Use Napkin Number 33201, BWK 8302, Width 8 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Clear, FSC Certified No, Napkin Size 4 1/4 in to 5 1/4 in x 6 1/2 in, Recyclable No, SFI Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Washer, Glass , 3 Brush, Manual (2801167)
- APW WYOTT Switch (2E-67005)
- DART Dart 6PWCR CPC 6 in. Plate Foam Unlaminated Plastic Dinnerware; White - Case of 1000 (6PWCR CPC)
- COMPAK Knob Thrmostat Replacment (00535)
- ZORO SELECT Steel, Color Black, 150, Napkin Dispenser (H900BKGR)
- ZORO SELECT Steel, Color Chrome, 150, Napkin Dispenser (H900XGR)
- ZORO SELECT Plastic, Color Black, 200, Napkin Dispenser (H4005TBKGR)
- ZORO SELECT Steel, Color Black, Chrome, 170, Dispenser (H4001XCGR)
- BLUE DONUTS Blue Donuts Lattice Flat Napkin Holder (BD3931163)
- BLUE DONUTS Blue Donuts Napkin Holder Flat Wire - Chrome (BD3931168)
- SAN JAMAR Table-Top Napkin Dispensers, 7-1/2 h x 3-3/4 w x 4 d, Black (H900BK)
- Zoro Select Napkin Dispensers