Shop All Conduit Clamps & Hangers
Zoro Select
Nail Strap, Steel, 2.3 In. L, PK100
Mfr # 3LR59
Zoro # G2717382
product price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With EMT
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LR59
- Zoro # G2717382
- UPC # 190735479520
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.2" |
Length | 2.3" |
Overall Length | 2 5/16 in |
Length (Straight Wireway) | 2.3 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 3/32 in |
Compatible Conduit Trade Size / Wire Range | 3/4 in |
Overall Width | 1 3/16 in |
Details
Item | Nail Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | EMT |
Finish | zinc plated |
Standards | cULus |
Color | Gray |
Shop By | Closeouts |
Compatible Conduit Type | FMC |
Description
Nail Strap, Compatible Pipe Size 3/4 in, Steel, Finish Zinc Plated, Gray, Overall Length 2 5/16 in, Overall Width 1 3/16 in, Overall Height 3/32 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type FMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With EMT, Mounting Type Hammer On, cULus, Conduit Straps, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- FLEX-STRUT Z Fitting For FS-200 Channel (FS-5212 E/G)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/4", PK50 (3LV32)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- ZORO SELECT Pipe Spacer, Malleable Iron, Size 1-1/2" (3LN99)
- ZORO SELECT Beam Clamp, In, Electro Galvanized Steel (22FP82)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- GAMPAK Conduit Hanger #1 3/4" (49110)
- Zoro Select Conduit Clamps & Hangers