Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, Steel 50 PK
Mfr # U70651.025.0175
Zoro # G4270271
original price:
$28.85
9% off
new price: $25.99
/pk 50, $0.52/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Anchor Material Steel
- Thread Size 1/4"-20
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70651.025.0175
- Zoro # G4270271
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Thread Size | 1/4"-20 |
Overall Length | 1-3/4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/8" |
Thread Length | 9/16 in |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Anchor Material | Steel |
Material | Steel |
Finish | Yellow Zinc |
Head Type | Flat |
Includes | Hex Nut, Washer |
Pin Material | Steel |
Anchor Head Style | Hex Nut |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 1,254 lb |
Head Style | Hex Nut |
Maximum Material Thickness | 3/8" |
Pin Anchor Type | Hammer Drive Pin Anchor |
Max. Fixture Thickness | 3/8 in |
System of Measurement | Inch |
Ultimate Tension Strength (4,000 psi Concrete) | 1,254 lb |
Pin-Drive Anchor Type | Heavy Duty Nail-Drive Anchor |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 3/4 in, Thread Size 1/4 In.-20, Thread Length 9/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Maximum Material Thickness 3/8 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.3 -1500PC)
- MIDWEST FASTENER Heavy Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03706)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN500)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 4-3/4" L, Steel Yellow Zinc, 150 PK (B70651.037.0475)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0350)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0350)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 200 PK (B70651.037.0350)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70654.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK (U70652.025.0175)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- Zoro Select Concrete Anchors