Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, Steel 5 PK
Mfr # U70651.062.0600
Zoro # G4266071
original price:
$23.49
14% off
new price: $19.99
/pk 5, $4.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Anchor Material Steel
- Thread Size 5/8"-11
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70651.062.0600
- Zoro # G4266071
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/8" |
Thread Size | 5/8"-11 |
Overall Length | 6" |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2-3/4" |
Thread Length | 1 15/16 in |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Anchor Material | Steel |
Material | Steel |
Finish | Yellow Zinc |
Head Type | Flat |
Includes | Hex Nut, Washer |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 8,154 lb |
Pin Material | Steel |
Anchor Head Style | Hex Nut |
Head Style | Hex Nut |
Maximum Material Thickness | 2" |
Max. Fixture Thickness | 2 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
Pin-Drive Anchor Type | Heavy Duty Nail-Drive Anchor |
Ultimate Tension Strength (4,000 psi Concrete) | 8,154 lb |
System of Measurement | Inch |
Description
Hammer Drive Pin Anchor, Anchor Diameter 5/8 in, Overall Length 6 in, Thread Size 5/8 In.-11, Thread Length 1 15/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Maximum Material Thickness 2 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.495" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0495)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/32 in L, Aluminum Body, 500 PK (U34121.012.0410)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 30 ft, 5 ft Wd, Black (GDLK10)
- ZORO SELECT #4-40 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0100)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0750)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0600)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.018.0087)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70653.018.0100)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 7/32" L, Aluminum 1000 PK (11219ATA)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (03691-PWR)
- Zoro Select Drive Pin Anchors