Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, Steel 5 PK
Mfr # U70651.062.0400
Zoro # G4274015
original price:
$18.15
6% off
new price: $16.89
/pk 5, $3.38/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Anchor Material Steel
- Thread Size 5/8"-11
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70651.062.0400
- Zoro # G4274015
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/8" |
Thread Size | 5/8"-11 |
Overall Length | 4" |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2-3/4" |
Thread Length | 1 9/16 in |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Anchor Material | Steel |
Material | Steel |
Finish | Yellow Zinc |
Head Type | Flat |
Includes | Hex Nut, Washer |
Pin Material | Steel |
Anchor Head Style | Hex Nut |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 5,552 lb |
Head Style | Hex Nut |
Maximum Material Thickness | 1-5/8" |
Pin Anchor Type | Hammer Drive Pin Anchor |
Max. Fixture Thickness | 1 5/8 in |
Ultimate Tension Strength (4,000 psi Concrete) | 5,552 lb |
Pin-Drive Anchor Type | Heavy Duty Nail-Drive Anchor |
System of Measurement | Inch |
Description
Hammer Drive Pin Anchor, Anchor Diameter 5/8 in, Overall Length 4 in, Thread Size 5/8 In.-11, Thread Length 1 9/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Maximum Material Thickness 1 5/8 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 5 PK (1312SS0)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Zinc Yellow, 11 mm Ht, 50 PK (M04122.140.0001)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (U04114.031.0600)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0275)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0600)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70652.025.0400)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0600)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 3/32" L, Aluminum 1000 PK (05094ABSS)
- DEWALT Nylon Nailin Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Plain, 100 PK (02433-PWR)
- Zoro Select Concrete Anchors