Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, Steel 25 PK
Mfr # U70651.037.0350
Zoro # G4266701
original price:
$40.63
14% off
new price: $34.79
/pk 25, $1.39/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Anchor Material Steel
- Thread Size 3/8"-16
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70651.037.0350
- Zoro # G4266701
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Thread Size | 3/8"-16 |
Overall Length | 3-1/2" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 1-1/2" |
Thread Length | 15/16 in |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Anchor Material | Steel |
Material | Steel |
Finish | Yellow Zinc |
Head Type | Flat |
Includes | Hex Nut, Washer |
Pin Material | Steel |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 2,464 lb |
Anchor Head Style | Hex Nut |
Head Style | Hex Nut |
Maximum Material Thickness | 1" |
Pin Anchor Type | Hammer Drive Pin Anchor |
Max. Fixture Thickness | 1 in |
Ultimate Tension Strength (4,000 psi Concrete) | 2,464 lb |
System of Measurement | Inch |
Pin-Drive Anchor Type | Heavy Duty Nail-Drive Anchor |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 3 1/2 in, Thread Size 3/8 In.-16, Thread Length 15/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 3/4 in, Minimum Installation Depth 1 1/2 in, Maximum Material Thickness 1 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Lock Nut, M20-1.50, Polyamide (1420/220N)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x1 1/2, Pk5 (MPB751)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 15/16 in Lg (Z1066)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0600)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0750)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 19/32" L, Aluminum Plain, 500 PK (5ZVL2)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 1100 PK (B70650.025.0125)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70654.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK (14750PTPBE)
- Zoro Select Drive Pin Anchors