Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, Nylon 100 PK
Mfr # U70653.025.0100
Zoro # G2098997
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Material Nylon
- Material Nylon
- Finish Zinc Plated
- Drill Bit Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U70653.025.0100
- Zoro # G2098997
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Anchor Material | Nylon |
Material | Nylon |
Finish | Zinc Plated |
Head Type | Flat |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 55 lb |
Pin Material | Steel |
Anchor Head Style | Flat |
Head Style | Flat |
Maximum Material Thickness | 1/4" |
Pin Anchor Type | Hammer Drive Pin Anchor |
Max. Fixture Thickness | 1/4 in |
Ultimate Tension Strength (4,000 psi Concrete) | 55 lb |
Pin-Drive Anchor Type | Nylon Removable Nail Drive Anchor |
Removable | Removable |
System of Measurement | Inch |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Flat, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00730)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51810.031.0001)
- ZORO SELECT Fully Threaded Rod, M45-4.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.450.1000)
- ZORO SELECT Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-009)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70653.025.0200)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70653.018.0100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 1000 PK (141500PTPBE)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0475)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- Zoro Select Concrete Anchors