Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, Alloy Steel 100 PK
Mfr # U70650.018.0087
Zoro # G4268135
product price: $13.75
/pk 100, $0.14/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Material Zamac Alloy
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70650.018.0087
- Zoro # G4268135
- UPC # 190735734339
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 7/8" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Anchor Material | Zamac Alloy |
Material | Alloy Steel |
Finish | Zinc Plated |
Industry Standards | AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3 |
Head Type | Round |
Pin Material | Steel |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 640 lb |
Anchor Head Style | Mushroom |
Head Style | Mushroom |
Maximum Material Thickness | 1/4" |
Features | Tamperproof |
Max. Fixture Thickness | 1/4 in |
Pin Anchor Type | Hammer Drive Pin Anchor Set |
Pin-Drive Anchor Type | Metal Removable Nail Drive Anchor |
System of Measurement | Inch |
Removable | Removable |
Ultimate Tension Strength (4,000 psi Concrete) | 640 lb |
Description
Hammer Drive Pin Anchor Set, Anchor Diameter 3/16 in, Overall Length 7/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Zamac Alloy, Pin Material Steel, Finish Zinc Plated, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 640 lb, Pin-Drive Anchor Type Metal Removable Nail Drive Anchor, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204609BG)
- ERICKSON Locknut/Stopscrew, LOCKNUT LNA (LNA104M)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, Pln, PK100 (U39100.009.0100)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 28 mm Shaft Dia, 25 PK (DSH-28ST PA)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0200)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0125)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (1024ADSPF)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK (05312ACSS)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK (141000PTPWH)
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 1" L (383V)
- Zoro Select Concrete Anchors