Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 5/8" Dia., 6" L, Steel Yellow Zinc, 35 PK
Mfr # B70651.062.0600
Zoro # G1207068
product price: $92.99
/pk 35, $2.66/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Material Steel
- Finish Yellow Zinc
- Drill Bit Size 5/8"
- Minimum Installation Depth 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70651.062.0600
- Zoro # G1207068
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6" |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2-3/4" |
Thread Size | 5/8"-11 |
Thread Length | 1 15/16 in |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Yellow Zinc |
Pin Material | Steel |
Anchor Head Style | Hex Nut |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 8,154 lb |
Head Style | Hex Nut |
Maximum Material Thickness | 2" |
Pin Anchor Type | Hammer Drive Pin Anchor |
Max. Fixture Thickness | 2 in |
Anchor Material | Steel |
System of Measurement | Inch |
Ultimate Tension Strength (4,000 psi Concrete) | 8,154 lb |
Includes | Hex Nut, Washer |
Pin-Drive Anchor Type | Heavy Duty Nail-Drive Anchor |
Head Type | Flat |
Description
Hammer Drive Pin Anchor, Anchor Diameter 5/8 in, Overall Length 6 in, Thread Size 5/8 In.-11, Thread Length 1 15/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Maximum Material Thickness 2 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (1432CSP)
- TE-CO Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 3/8 in ID, Steel, black oxide (42946)
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 2 PK (07592)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37590.013.0001)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (1424ANM)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0475)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 7/32" L, Aluminum 1000 PK (11219ATA)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 5 PK (GCPFS12234)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125AUA)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 5 PK (GCPFS38500)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (05526-PWR)
- Zoro Select Concrete Anchors