Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 5/32" Dia., 17/32" L, Aluminum 1000 PK
Mfr # 07531AUSS
Zoro # G9667779
product price: $545.99
/pk 1000, $0.55/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/32"
- Material Aluminum
- Head Style Universal Head
- Pin Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 07531AUSS
- Zoro # G9667779
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/32" |
Overall Length | 17/32" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Head Style | Universal Head |
Pin Material | Stainless Steel |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 50 PK (DC-8ST PD)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5156)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21900)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK (B30000.016.0125)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70653.025.0100)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/8" L, Steel 1000 PK (05125ACSS)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/4" L, Aluminum 1000 PK (05250AUA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.018.0100)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- Zoro Select Drive Pin Anchors