Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 5/32" Dia., 0.472" L, Aluminum 2000 PK
Mfr # ADATSB-0531
Zoro # G9689847
product price: $300.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Anchor Head Style Dome
- Head Style Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADATSB-0531
- Zoro # G9689847
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/32" |
Overall Length | 0.472" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Anchor Head Style | Dome |
Head Style | Dome |
Description
5/32X.197-.472 Aluminum Aluminum Trebol Dome Head Rivet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0031)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 11 in L (U01200.075.1100)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK (53273)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62642)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel 100 PK (1432ADH188)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0237)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 4-3/4" L, Steel Yellow Zinc, 150 PK (B70651.037.0475)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125AUA)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0125)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK (61ASR18075)
- MKT FASTENING Nail Drive Anchor, 0.145" Dia., 1" L, 100 PK (DH100)
- Zoro Select Drive Pin Anchors