Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 5/32" Dia., 0.335" L, Aluminum 2000 PK
Mfr # ADATSB-0525
Zoro # G9689804
product price: $289.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Head Style Dome
- Anchor Head Style Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADATSB-0525
- Zoro # G9689804
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/32" |
Overall Length | 0.335" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Head Style | Dome |
Anchor Head Style | Dome |
Description
5/32X.040-.335 Aluminum Aluminum Trebol Dome Head Rivet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht (NLI21120NE-001P)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 10 PK (Z8805)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1024-225-50)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 25 PK (FB3HEXB51618114P25)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0237)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Zinc Plated, 10 PK (GCPFS14238)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70653.018.0100)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0475)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (1416ANM)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (53271)
- Zoro Select Drive Pin Anchors