Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 5/16" Dia., 3/16" L, Aluminum 1000 PK
Mfr # 31188AUA
Zoro # G9667815
product price: $496.99
/pk 1000, $0.50/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/16"
- Material Aluminum
- Pin Material Aluminum Alloy
- Head Style Universal Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31188AUA
- Zoro # G9667815
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3/16" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Pin Material | Aluminum Alloy |
Head Style | Universal Head |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (A0050160632)
- WILTON Nut Schb 8466939002 Tw Ear99 (5710771)
- ZORO SELECT Set Screw, M10 x 1.50mm, 80mm L, PK50 (M51240.100.0080)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01210.200.0070)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 500 PK (37750AUA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70654.025.0100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK (5ZVL3)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0350)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0600)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0475)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (1674080)
- Zoro Select Concrete Anchors