Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/8" Dia., 4-3/4" L, Steel Yellow Zinc, 150 PK
Mfr # B70651.037.0475
Zoro # G1207083
product price: $167.99
/pk 150, $1.12/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Material Steel
- Finish Yellow Zinc
- Drill Bit Size 3/4"
- Minimum Installation Depth 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70651.037.0475
- Zoro # G1207083
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4-3/4" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 1-3/4" |
Thread Size | 3/8"-16 |
Thread Length | 1 3/16 in |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Yellow Zinc |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 2,951 lb |
Pin Material | Steel |
Anchor Head Style | Hex Nut |
Head Style | Hex Nut |
Maximum Material Thickness | 2-5/8" |
Pin Anchor Type | Hammer Drive Pin Anchor |
Max. Fixture Thickness | 2 5/8 in |
Includes | Hex Nut, Washer |
Ultimate Tension Strength (4,000 psi Concrete) | 2,951 lb |
Head Type | Flat |
System of Measurement | Inch |
Anchor Material | Steel |
Pin-Drive Anchor Type | Heavy Duty Nail-Drive Anchor |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 4 3/4 in, Thread Size 3/8 In.-16, Thread Length 1 3/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 3/4 in, Minimum Installation Depth 1 3/4 in, Maximum Material Thickness 2 5/8 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm Length, 25 PK (FB3MSHCAPS61020P25)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U55450.087.0001)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Flat Head, 20 Degrees, 5000 PK (GL24APBSN)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 25 PK (5MXG4)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0200)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 275 PK (B70651.037.0237)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0475)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70654.025.0200)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 100 PK (U70652.018.0075)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 3/32" L, Aluminum 1000 PK (05094ABSS)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Zinc Plated, 6 PK (9405)
- Zoro Select Drive Pin Anchors