Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 500 PK
Mfr # 37750AUA
Zoro # G9667395
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Material Aluminum
- Head Style Universal Head
- Pin Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37750AUA
- Zoro # G9667395
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Head Style | Universal Head |
Pin Material | Aluminum Alloy |
Description
Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK043288GR)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/4"-7 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (12E-B7MACH)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK (M01200.200.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (SC2205016-100P)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Aluminum 1000 PK (10750ALA)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 3/32" L, Aluminum 1000 PK (05094ABSS)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK (5ZVL3)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70652.025.0150)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03092-PWR)
- Zoro Select Drive Pin Anchors