Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 9/32" L, Aluminum Plain, 500 PK
Mfr # 5ZVK7
Zoro # G6949257
product price: $48.99
/pk 500, $0.10/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Plain
- Minimum Installation Depth 5/64"
- Anchor Head Style Brazier
- Head Style Brazier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVK7
- Zoro # G6949257
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 9/32" |
Minimum Installation Depth | 5/64" |
Anchor Length | 9/32 in |
Body Length | 9/32 in |
Rivet Diameter | 3/16 in |
Head Diameter | 15/32 in |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Finish | Plain |
Anchor Head Style | Brazier |
Head Style | Brazier |
Pin Material | Aluminum |
Maximum Material Thickness | 11/64" |
Pin Anchor Type | Driven Rivet |
Installation Method | Hammer |
System of Measurement | Inch |
Minimum Material Thickness | 5/64 in |
Head Type | Brazier |
Description
Drive Rivet, Rivet Diameter 3/16 in, Body Length 9/32 in, Overall Length 9/32 in, Head Type Brazier, Head Diameter 15/32 in, Material Aluminum, Finish Plain, Minimum Material Thickness 5/64 in, Maximum Material Thickness 11/64 in, System of Measurement Inch, Installation Method Hammer, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-44 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.012.0025)
- G.L. HUYETT Cotter Pin, 5/16"Dx5" L, 316 SS, PK2 (WWG-312-5000-80)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0075)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 100PK (3310T25)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 19/32" L, Aluminum Plain, 500 PK (5ZVL2)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK (5ZVL3)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK (141000PRPWH)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK (61ASR18075)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Plain, 100 PK (06628-PWR)
- Zoro Select Concrete Anchors