Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 7/8" L, Aluminum 1000 PK
Mfr # 10875AUA
Zoro # G9667219
product price: $297.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Overall Length 7/8"
- Material Aluminum
- Head Style Universal Head
- Pin Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10875AUA
- Zoro # G9667219
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 7/8" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Head Style | Universal Head |
Pin Material | Aluminum Alloy |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Fits Bolt Size M16 Steel, Zinc Finish, 10 PK (SBW5016000-010P1)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-16)
- NEWPORT FASTENERS #10-24 x 2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 1000 PK (375172-BR-1000)
- PRIME-LINE Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 25 PK (9087834)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0750)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70653.018.0100)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0350)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0600)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125AUA)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 25 PK (03631-PWR)
- Zoro Select Drive Pin Anchors