Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 5/8" L, Aluminum Plain, 500 PK
Mfr # 5ZVN0
Zoro # G6959723
product price: $57.75
/pk 500, $0.12/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Material Aluminum
- Finish Plain
- Minimum Installation Depth 3/8"
- Pin Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVN0
- Zoro # G6959723
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 5/8" |
Minimum Installation Depth | 3/8" |
Anchor Length | 5/8 in |
Rivet Diameter | 3/16 in |
Body Length | 5/8 in |
Head Diameter | 5/8 in |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Finish | Plain |
Pin Material | Aluminum |
Anchor Head Style | Dome |
Head Style | Dome |
Maximum Material Thickness | 15/32" |
Pin Anchor Type | Liner Rivet |
Minimum Material Thickness | 3/8 in |
System of Measurement | Inch |
Head Type | Round |
Description
Liner Rivet, Rivet Diameter 3/16 in, Body Length 5/8 in, Overall Length 5/8 in, Head Type Round, Head Diameter 5/8 in, Material Aluminum, Finish Plain, Minimum Material Thickness 3/8 in, Maximum Material Thickness 15/32 in, System of Measurement Inch, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.075.0500)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 100 PK (37079)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- PWR DRIVE 5/16-inch x 3-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR5163L)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (1416ANM)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 1100 PK (B70650.025.0125)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70654.025.0100)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0175)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/16" L, Aluminum 1000 PK (11312ATA)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0350)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- Zoro Select Drive Pin Anchors