Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 100 PK
Mfr # U70652.018.0075
Zoro # G2816007
product price: $2.65
/pk 100, $0.03/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Nylon
- Finish Zinc Plated
- Drill Bit Size 1/4"
- Minimum Installation Depth 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70652.018.0075
- Zoro # G2816007
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3/4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 9/16" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Nylon |
Finish | Zinc Plated |
Pin Material | Steel |
Anchor Head Style | Mushroom |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 22 lb |
Head Style | Mushroom |
Maximum Material Thickness | 3/16" |
Max. Fixture Thickness | 3/16 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
Removable | Removable |
Ultimate Tension Strength (4,000 psi Concrete) | 22 lb |
System of Measurement | Inch |
Pin-Drive Anchor Type | Nylon Removable Nail Drive Anchor |
Head Type | Round |
Anchor Material | Nylon |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 9/16 in, Maximum Material Thickness 3/16 in, Ultimate Tension Strength (4,000 psi Concrete) 22 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG360062006212)
- ZORO SELECT Sealing Washer, Fits Bolt Size M28 Copper, Plain Finish, 10 PK (M50302.280.0034)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx4" L, PK5 (U39350.037.0400)
- DISCO Zinc Fender Washers 5/16X1-1/4" 3/64" T, Fits Bolt Size 5/16" Zinc Plated Finish (146PK)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70652.025.0400)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK (U70652.025.0175)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 1000 PK (141500PTPBE)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70654.025.0200)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 1/2" L, Aluminum 4 PK (932016)
- Zoro Select Concrete Anchors