Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 1/8" L, Aluminum 1000 PK
Mfr # 10125AUA
Zoro # G9667176
product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Overall Length 1/8"
- Material Aluminum
- Pin Material Aluminum Alloy
- Head Style Universal Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10125AUA
- Zoro # G9667176
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1/8" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Pin Material | Aluminum Alloy |
Head Style | Universal Head |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK (5628PK)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #8 x 1-5/8 in (A0650100140)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 63 mm Shaft Dia, 10 PK (M36000.063.0001)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 2 1/2 in Lg, 25 PK (1-DES-10-M7-)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0275)
- ZORO SELECT Nail Drive Anchor, #10 Dia., 3/4" L, Nylon White, 1000 PK (10750PTPWH)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS38312)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70653.025.0200)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0350)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (1420ADH)
- Zoro Select Concrete Anchors