Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK
Mfr # 10500AUA
Zoro # G9667194
product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Overall Length 1/2"
- Material Aluminum
- Head Style Universal Head
- Pin Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10500AUA
- Zoro # G9667194
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1/2" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Head Style | Universal Head |
Pin Material | Aluminum Alloy |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51566.007.0025)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK250 (2UHT1)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 170.4 mm Flange Dia., 20.8 mm L, Steel, 10 PK (RFL2-610-3.8-10)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL24PSMS25S)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (1448ANM)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 21/32" L, Aluminum Plain, 500 PK (5ZVL6)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 24 PK (B70651.075.0600)
- Zoro Select Drive Pin Anchors