Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 11/16" L, Aluminum 1000 PK
Mfr # 10688AUA
Zoro # G9667237
product price: $261.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Overall Length 11/16"
- Material Aluminum
- Pin Material Aluminum Alloy
- Head Style Universal Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10688AUA
- Zoro # G9667237
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 11/16" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Pin Material | Aluminum Alloy |
Head Style | Universal Head |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 100 PK (U31300.019.0600)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07566.019.0125)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04360.101.0550)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04110.120.0090)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/2" L, Aluminum 1000 PK (14500ABA)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0275)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0475)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (1024ADSPF)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated (35305)
- Zoro Select Concrete Anchors