Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK
Mfr # U70653.018.0100
Zoro # G2816025
original price:
$5.59
10% off
new price: $4.99
/pk 100, $0.05/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete; Hollow Block; Brick
- Material Nylon
- Finish Zinc Plated
- Drill Bit Size 1/4"
- Minimum Installation Depth 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70653.018.0100
- Zoro # G2816025
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Nylon |
Finish | Zinc Plated |
Anchor Head Style | Flat |
Pin Material | Steel |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 33 lb |
Head Style | Flat |
Maximum Material Thickness | 1/4" |
Max. Fixture Thickness | 1/4 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
Ultimate Tension Strength (4,000 psi Concrete) | 33 lb |
Removable | Removable |
Head Type | Flat |
Pin-Drive Anchor Type | Nylon Removable Nail Drive Anchor |
Anchor Material | Nylon |
System of Measurement | Inch |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Flat, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 33 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (430242-PG)
- ZORO SELECT Drywall Screw, #10 x 2-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1044CPG)
- ZORO SELECT #8-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0062)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70653.025.0100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70653.025.0200)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 1100 PK (B70650.025.0125)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ITW Nail Drive Anchor, 1/4" Dia., 3-1/4" L, Steel 75 PK (24301)
- Zoro Select Drive Pin Anchors